Stanley 57-522 Rubber Mallet, 18 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 57-522, Rubber Mallet, 18 oz.
Rubber head helps minimize marring and surface damage. Tough rubber head molded to a wood handle.
PRICE
$23.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 4 in |
| Height | 2.400 in |
| Weight | 1.35 lb lbs |
| Head Length | 3-7/8 in |
| Head Weight | 1.125 lbs |
| Face Diameter | 2 3/8 in |
Product Details
| Handle Material | Wood |
| Type | Rubber Mallet |
| Head Material | Rubber |
| Material | Rubber/Wood |
| Description | Stanley® Rubber Mallet, 18 oz. |
| Manufacturers Part Number | 57-522 |
| Brand | Stanley |