Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Tools

Model # :WBB322056

MPN #: 102G

Ball Peen Hammers, MARTIN TOOLS 102G

Product Description
4 OZ BP HMR
PRICE
$48.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Weight0.37 lb lbs
Head Weight4 oz lbs
Head Width3/4 in
Head Length2 1/2 in

Product Details

TypeBall Pein
Handle MaterialHickory
Head MaterialForged Alloy Steel
FinishBlack
Manufacturers Part Number102G
BrandMartin Tools