Ball Peen Hammers MARTIN TOOLS 103G
Write a Review
|
Questions & Answers (0)
Product Description
8 OZ BP HMR
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Weight | 0.66 lb lbs |
| Head Weight | 8 oz lbs |
| Head Width | 15/16 in |
| Head Length | 3 1/8 in |
Product Details
| Type | Ball Pein |
| Handle Material | Hickory |
| Head Material | Forged Alloy Steel |
| Finish | Black |
| Manufacturers Part Number | 103G |
| Brand | Martin Tools |