Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Tools

Model # :WBB321378

MPN #: 104G

Ball Peen Hammers MARTIN TOOLS 104G

Product Description
12 OZ BP HMR
PRICE
$53.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Weight1 lb lbs
Head Weight12 oz lbs
Head Width1 3/32 in
Head Length3 3/4 in

Product Details

TypeBall Pein
Handle MaterialHickory
Head MaterialForged Alloy Steel
FinishBlack
Manufacturers Part Number104G
BrandMartin Tools