Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groz

Model # :WBB3181353

MPN #: BPID/32/14

Groz Ball Pein Hammer, 32 oz. Head, 14"L Handle

Product Description
The Groz Ball Pein Hammer with our unique indestructible handle technology is a must-have tool for metal workers.

The handle of our hammers is constructed with 2 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. The head features a rounded end for pounding metals and a bevel on the other end for regular hammering applications. These hammers conform to BS 876 and ANSI standards and are used by professionals for bending and shaping metal, driving punches and chisels, concrete and stonework, hand forging, setting rivets, pein riveted and welded material, and texturing the face of metal.

Applications:
  • Agriculture
  • Automotive
  • Industrial
  • Hardware
  • DIY


PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Head Weight2 lbs

Product Details

TypeBall Pein Hammer
Handle MaterialSteel, Rubber
Head MaterialSteel
Manufacturers Part NumberBPID/32/14
BrandGroz

Compliance & Certifications

CertificationsANSI, BS 876