- These bearings are designed to support ball screws that are used as actuators of high precision and high speed machines
- Their stiffness is much greater than conventional angular contact ball bearings as these have a greater number of balls
- These bearings are supplied with a pre-set preload to eliminate complicated adjustment and torque measurement
- Flush ground bearings (suffix DU or U) can be used in DB (back to back), DF (face to face) or DT (tandem) assembly
NACHI Ball Screw Support Bearing 30TAB06DF-2LR/GMP4, Duplex, Face-To-Face, 30MM Bore, 62MM OD
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$539.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 mm |
| Bore Diameter | 30 mm |
| Static Load Rating | 92800 N |
| Tolerance | ISO P4 |
| Diameter | 62 mm |
Product Details
| Dynamic Load Rating (N) | 48,438 |
| Cage Type | Polyamide Resin |
| Contact Angle | 60° |
| Package Quantity | Duplex |
| Preload | Medium |
| Axial Limiting Load (N) | 92,800 |
| Manufacturers Part Number | 30TAB06DF-2LR/GMP4 |
| Grease Max Speed | 4,650 rpm |
| Brand | Nachi |