- These bearings are designed to support ball screws that are used as actuators of high precision and high speed machines
- Their stiffness is much greater than conventional angular contact ball bearings as these have a greater number of balls
- These bearings are supplied with a pre-set preload to eliminate complicated adjustment and torque measurement
- Flush ground bearings (suffix DU or U) can be used in DB (back to back), DF (face to face) or DT (tandem) assembly
NACHI Ball Screw Support Bearing 35TAB07DUP4, Duplex, Flush Ground, 35MM Bore, 72MM OD
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$475.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 mm |
| Bore Diameter | 35 mm |
| Static Load Rating | 108600 N |
| Tolerance | ISO P4 |
| Diameter | 72 mm |
Product Details
| Dynamic Load Rating (N) | 52,650 |
| Cage Type | Polyamide Resin |
| Oil Max Speed | 5,000 rpm |
| Contact Angle | 60° |
| Package Quantity | Duplex |
| Preload | Medium |
| Axial Limiting Load (N) | 108,600 |
| Manufacturers Part Number | 35TAB07DUP4 |
| Grease Max Speed | 3,750 rpm |
| Brand | Nachi |