Ball Stacker Rings For Inflatable Exercise Balls, Set of 3
Write a Review
|
Questions & Answers (0)
Product Description
Ball stack rings offer an efficient way to store balls while conserving valuable floor space. Stack 35 cm - 95 cm balls. Set includes 3 adjustable rings. Stack balls up to three high.
Ball Stacker Rings Only. Exercise balls sold separately.
Ball Stacker Rings Only. Exercise balls sold separately.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Material | Plastic |
| Package Quantity | 3 |
| Description | Inflatable Exercise Ball Stacker Rings |
| Color | Clear |
| Manufacturers Part Number | 30-1830 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |