The CanDo® inflatable exercise sensi-ball has a specially textured "nubby" surface that adds tactile and visual elements to ball therapy. The bumps also massage the user. Balls are used to improve balance, coordination, flexibility, and strength, and even just for fun. Balls can support up to 300 pounds. Available in various color-coded sizes. Sensi-Ball - Blue - 34" (85 cm).
CanDo® Inflatable Exercise Sensi-Ball, Blue, 34" (85 cm)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 34 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Weight | 5 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Color | Blue |
| Material | PVC Vinyl |
| Package Quantity | 1 |
| Description | Inflatable Exercise Sensi-Ball |
| Manufacturers Part Number | 30-1778 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |