Vestil 19"W Pop-Up Ball Transfer Platform, 32"L, 250lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Minimize lifting and pushing with multi-directional Ball Transfer Platforms. An economical way to change direction for free movement of boxes, dies, and parts. A ball retraction handle is conveniently located on the side of the platform. Mount on scissor carts or post tables. 4-1/2"W x 5-1/4"L ball spacing. 19"W x 32"L overall size. This item can only be used on 19" decks.
PRICE
$769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 ft |
| Width | 19 in |
| Height | 8-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 70 lbs |
| Ball Center | 4-1/2"W x 5-1/4"L in |
| Between Frame Width | 19 in |
Product Details
| Assembly Required | No |
| Type | Pop-Up Ball Transfer Platform |
| Material | Steel |
| Manufacturers Part Number | POPUP-1932 |
| Conveyor Section | Straight |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |