Ashland 6"W Ball Transfer Conveyor Drop-In Insert Plate, 6"L, 75lb Capacity, 3" Ball Center
Write a Review
|
Questions & Answers (0)
Product Description
Ashland Conveyor Ball Transfer Conveyor Drop-In Insert Plate with 3" Center - 75 Lb. Cap.
For existing conveyors, the drop-in insert plate design allows for the removal of rollers and ball assembly insert plates to be "dropped-in" and bolted, applies to 1.9" & 1-3/8" roller conveyors. Ball capacity of 75 lbs. each.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
For existing conveyors, the drop-in insert plate design allows for the removal of rollers and ball assembly insert plates to be "dropped-in" and bolted, applies to 1.9" & 1-3/8" roller conveyors. Ball capacity of 75 lbs. each.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 16 in |
| Height | 2-3/8 in |
| Weight Capacity | 75 lbs |
| Weight | 7 lbs |
| Ball Center | 3 in |
| Ball Width Range | 1 in |
| Between Frame Width | 16 in |
| Ball Diameter | 1 in |
| Compatible with Conveyor Frame Size | Ashland 2-1/2" x 1" Skatewheel & Roller Conveyor; 3-1/2" x 1-3/8" Roller Conveyo |
| Bolt Spacing | 1-1/2 in |
| Gauge | 12 |
Product Details
| Assembly Required | Assembled |
| Type | Drop-In Insert Plate |
| Color | Green |
| Frame Type | 12 Ga. Galvanized Channel |
| Capacity | 300 Lbs. |
| Material | Galvanized Steel |
| Manufacturers Part Number | 30099 |
| Conveyor Section | Ball Transfer Insert |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |