Ashland Ball Transfer, Drop In Style, 1-3/16" Dia. SS Ball, Carbon Steel Housing, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTDID1-3/16SSCS500 ball transfer is a drop-in style unit. It has a 1-3/16" diameter 420 Stainless Steel ball and Carbon Steel housing. The capacity is 500 lbs.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 1-7/16 in |
| Weight Capacity | 500 lbs |
| Weight | 0.7 lbs |
| Ball Diameter | 1-3/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | 420 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 23647 |
| Housing Material | Carbon Steel |
| Brand | Ashland Conveyor Products |