InterQuip IQBC900 Belt Double Bladed Scraper/Finger Cleaner For 0"-36" Wide Belt, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Low Profile, Extra Firm IQ900 Plain/Smooth Belt Double Bladed Scraper / Finger Cleaner is engineered to deliver enhanced, high-performance cleaning for conveyor belts up to 36 inches wide. Designed with a durable red polyurethane body and reinforced with stainless steel tips, this low-profile, extra firm finger-style cleaner is built for aggressive carryback removal in demanding environments. Universal mounting brackets allow for side or under-belt installation flexibility.
Its double-bladed finger design provides increased contact and cleaning efficiency, maintaining consistent pressure across the belt surface for superior material removal. The extra firm construction allows for more aggressive scraping action while still minimizing belt wear. The result is improved conveyor efficiency, reduced material buildup, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications where tougher cleaning is required.
Its double-bladed finger design provides increased contact and cleaning efficiency, maintaining consistent pressure across the belt surface for superior material removal. The extra firm construction allows for more aggressive scraping action while still minimizing belt wear. The result is improved conveyor efficiency, reduced material buildup, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications where tougher cleaning is required.
PRICE
$5,979.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | IQ-BC900-AAS |
| Type | Double Bladed Scraper |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Red |
| Brand | InterQuip |