Ashland Ball Transfer, Stud Style, 1" Dia. Carbon Steel Ball & Housing, 200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTS5/16-18D1CSCS200 ball transfer is a stud style unit. It has a 1" diameter Carbon Steel ball and Carbon Steel housing. This unit has a 5/16-18 threaded stud. The capacity is 200 lbs.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-11/16 in |
| Height | 2 in |
| Weight Capacity | 200 lbs |
| Weight | 0.5 lbs |
| Ball Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 25907 |
| Housing Material | Carbon Steel |
| Brand | Ashland Conveyor Products |