Ashland Threaded Stud Ball Transfer 37817 1-1/2"Dia. Carbon Steel Ball 250 Lb
Write a Review
|
Questions & Answers (0)
Product Description
Ashland Threaded Stud Ball Transfer 37817 1-1/2" Dia. Carbon Steel Ball 250 Lb.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The stud style allows for easy mounting and is available in many sizes, capacities, and materials.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The stud style allows for easy mounting and is available in many sizes, capacities, and materials.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3.25 in |
| Height | 2-9/16 in |
| Weight Capacity | 250 lbs |
| Weight | 1 lbs |
| Ball Width Range | 2 in |
| Ball Diameter | 1-1/2 in |
| Mounting Bolt Size | 1 x 3/8-16 in |
Product Details
| Assembly Required | Assembled |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Style | Threaded Stud |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 37817 |
| Housing Material | Carbon Steel |
| Cover Material | Carbon Steel |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |