Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screenflex

Model # :WBB3253373

MPN #: CBDR1-()/WM

Screenflex Ballistic Safety Barrier, Tackable Fabric/Magnetic Dry Erase, 46-1/2"W x 72"H, Black/Gray

Product Description
For over 31 years, Screenflex has been committed to designing and developing innovative and new products that meet the needs of our customers. We continue this focus by offering the Ballistic Safety Barrier, a bullet-resistant wall. This portable multipurpose ballistic panel also functions as a magnetic whiteboard. It is important to note that our ballistic products are not bulletproof. These safety barriers are bullet resistant wall and meet the performance safety levels of UL and NIJ ratings, as detailed below.

Features:
  • Sound-Absorbing Surface
  • Tackable Finish
  • Magnetic/Dry Erase Surface
  • ASTM-E84 CLASS A Fire Safety Rating
  • Meets the Performance Levels of UL 752 Level 3 and NIJ Standard 0108.01 Type III-A
  • Steel Base and Gusset Plate Reinforcement
  • Blends Into Any Environment
  • Ships Fully Assembled
  • Made in the U.S.A.
  • Our Magnetic/Dry Erase surface will not peel or flake off, is easy to clean and offers many years of worry free use.
  • Tackable Ballistic Surface-Like a bulletin board, you can pin, staple, or tack items directly onto the panels.


PRICE
$4,305.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width46-1/2 in
Height72 in

Product Details

Assembly RequiredNo
TypeSafety Barrier
Frame Color FamilyBlack
ColorBlack/Gray
Mobile or StationaryMobile
MaterialTackable Fabric
Package Quantity1
FeaturesPanels are Tackable
Manufacturers Part NumberCBDR1-()/WM
WindowNo
BrandScreenflex

Warranty

Warranty3 yr