x

Take 15% off your entire order!

Offer applied at checkout

Band Hanger S/S T304 5"

Band Hanger S/S T304 5"

Item #: WBB359804

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BAND HANGER S/S T304 5"

BAND HANGER, Designed for the suspension of non-insulated stationary pipe lines. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed. Upper locknut must be tightened securely to assure proper hanger performance.

  • PIPE OD 5.563
  • DIMENSION C 7-7/8
  • DIMENSION E 3-15/16
  • MAX REC LOAD LBS. 1130
  • MATERIAL SIZE 11ga x 1
  • DIMENSION B 5-1/16
  • DIMENSION F 1-5/8
  • DIMENSION A 1/2
  • WEIGHT LBS 0.7
  • PIPE SIZE INCHES 5
  • CONSTRUCTION Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Band Hanger S/S T304 5"

Band Hanger S/S T304 5"

Item #: WBB359804

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant