Model # :WBB444476
MPN #: FPW3132CS
3" X 132" Pipe Repair Wrap For 1-1/4"-3"D Pipes - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
3" x 132" Pipe Repair Wrap for 1-1/4"-3"D Pipes
Epoxy Repair Wrap for up to 3" pipe sizes.
Epoxy Repair Wrap for up to 3" pipe sizes.
PRICE
$491.40 Sold in packages of 12 / $40.95 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3-3/4 in |
| Depth | 6-39/64 in |
| Height | 1-39/64 in |
| Diameter | 3-3/4 in |
Product Details
| Package Quantity | 12 |
| Manufacturers Part Number | FPW3132CS |