Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503854

MPN #: JT9-708127

JET JT9-708127 Model JRBG-14 JET Carter Style Bearing Blade Guides for 14" Bandsaws

Product Description

Lengthen the life of your bandsaw blade with this set that maximizes support and minimizes friction

Features:

  • Durable dual bearing system is micro-adjustable above and below the table
  • Three bearing contact points maximize support while minimizing friction for longer guide and blade life
  • Double sealed bearings keep dust out to prolong guide life
  • Can be used with blades from 3/16 to 1-1/4" wide at speeds up to 5000 SFPM to handle most of your cutting projects
  • Includes:
  • Upper and Lower Guide Assemblies
  • Adaptor Blocks
PRICE
$289.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.4 in
Width4.5 in
Height3.5 in
Weight2 lbs

Product Details

TypeBlade Guide
Manufacturers Part NumberJT9-708127
BrandJET