Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331343

MPN #: JT9-414240

JET® AB-12 12" Abrasive Saw 230/460V 3 Phase 230V

Product Description

JET Abrasive Saws define durability. The casted head reduces vibration and delivers precise cutting for years. The spring loaded whole hand trigger makes the cutting action smooth, and the cast blade guard keeps operators safe.

Features:

  • Heavy Duty Steel Cabinet, providing stability and reducing vibration.
  • Cast Iron body contruction
  • Following strict guidelines and electrical requirements, these JET Saws are CSA/CUS certified
  • Spark Arrestor/Spark Guide for safety
  • Cast Iron Wheel Guard
  • Whole hand trigger switch
  • Ground vise plates for extra grip
  • Dust collection hook-up on spark arrestor
PRICE
$4,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width25 in
Height61 in
Weight478 lbs
Blade Size11.8 in
Max Vise Opening7-1/2 in
Cutting CapacityRectangle, Round @ 0 & 45 Deg. 2.688 x 4.688, 2.688 x 3.5 / 3-7/8, 3-1/2IN in

Product Details

TypeAbrasive Saw
Horsepower5 HP
Blade Speed4200 SFPM
Motor Voltage230 V
Phase3
Manufacturers Part NumberJT9-414240
Prewired230V
BrandJET

Warranty

Warranty2 yr