Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169017

MPN #: JT9-5674034

JET® Bandsaw Replacement Blade For 8/12VT-HBS-814GH, 97"L x 3/4"W x .035" Thick

Product Description

Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment.

Stay on the cutting edge with this bimetal blade for the JET® HBS-814G gear head portable band saw. Trust this genuine JET® replacement part, guaranteed to fit your saw to exact OEM specifications.

Features:
  • Variable blade with 8-12 TPI
  • 3/4" x .035" x 97"


PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length97 in
Width3/4 in
Blade Thickness0.035 in
Blade Width3/4 in

Product Details

Tooth SetVariable Pitch
Trade NameJET
Blade MaterialBi-Metal
TPI8/12
Country of OriginMade in USA
MaterialBi-Metal
Manufacturers Part NumberJT9-5674034
Back TypeVariable Tooth
BrandJET