Peavey Bangor Rafting Peavey T-029-054-0018 Hardwood Handle 58"
|
Questions & Answers (0)
Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
The socket and pick of this Peavey are forged into one piece, thereby eliminating any shoulder where the socket and pick meet. This is the strongest most durable Peavey and is the favorite on jobs involving prying and lifting. It was invented by J. Henry Peavey, grandson of Joseph, in 1873. Fitted with 2 3/8" diameter quality hardwood handles and a Western Duck Bill Hook.
The socket and pick of this Peavey are forged into one piece, thereby eliminating any shoulder where the socket and pick meet. This is the strongest most durable Peavey and is the favorite on jobs involving prying and lifting. It was invented by J. Henry Peavey, grandson of Joseph, in 1873. Fitted with 2 3/8" diameter quality hardwood handles and a Western Duck Bill Hook.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Weight | 10 lbs |
| Hook Opening | 16 in |
| Handle Length | 54 in |
| Handle Diameter | 2-3/8 in |
| Pick Length | 4 in |
| Hook Length | 12 in |
| Log Size Diameter | Up to 36" |
Product Details
| Assembly Required | No |
| Handle Material | Hardwood |
| Type | With Western Duckbill Hook |
| Color | Black |
| Style | Bangor Rafting Peavey |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | T-029-054-0018 |
| Brand | Peavey |