Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Timber Tuff

Model # :WBB2187107

MPN #: TMB-13DC

Timber Tuff™ Draw Shave TMB-13DC - Curved 13" Steel Blade with Wood Handles

Product Description
Timber Tuff's TMB-13DC 13" Curved Draw Shave is the perfect tool for debarking logs, firewood, fence posts, and more. The 13" ultra-sharp blade is 5 mm thick with a 30° angle shaves bark and wood accurately with very little effort. Made of heavy-duty steel with a hardness of HRC 30, this draw shave is designed to be durable and reliable. The comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp and will also help protect you. To keep the draw shave sharp and accurate, simply re-sharpen the blade with a stone when needed. Timber Tuff's draw shave is the ideal and reliable tool for your debarking needs and is also perfect for furniture building.
  • Sharp 13" curved blade, 5 mm thick with a 30° angle for fast and accurate work
  • Designed with a long-lasting and durable steel blade with a hardness of HRC 30 for a reliable product
  • Wood grip handles are comfortable and provide you with a secure hold
  • Included blade protector keeps the blade sharp and protects the user
  • Easily shaves wood from logs, wood, fence posts, and more
  • Ideal for building furniture
  • 1 year limited Manufacturer's parts warranty


PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Blade Length13 in
Blade Thickness5mm in
Blade Width1-3/4 in

Product Details

Assembly RequiredNo
StyleCurved Draw Shave
Handle MaterialWood
MaterialSteel
Package Quantity1
Manufacturers Part NumberTMB-13DC
BrandTimber Tuff

Warranty

Warranty1 yr