Power King® Kinetic Log Splitter with Kohler CH270 Commercial Gas Engine, 42 Ton Capacity, 7 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 42-Ton Kinetic Log Splitter combines commercial-grade power, speed, and heavy-duty construction for demanding log-splitting applications. Powered by a 7HP Kohler CH270 Command PRO engine, its kinetic flywheel system delivers up to 42 tons of splitting force with a fast 3-second cycle time. Unlike traditional hydraulic splitters, the kinetic design eliminates hydraulic pumps, hoses, valves, cylinders, filters, and fluid for simpler maintenance. The Auto Braking System automatically stops and resets the ram when excessive resistance is encountered, helping protect critical components. A heavy-duty steel frame and large 3 ft. x 4 ft. tread-plate work table provide a durable, convenient work area. Includes a removable hitch and all-weather protective cover.
PROMOTIONAL PRICE
$2,609.00was $3169.00
Save $560.00 (18%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Kinetic |
| Type | Kinetic Log Splitter |
| Fuel Tank Capacity | 1.01 gal |
| Horsepower | 7 HP |
| Cycle Time | 3 sec |
| Drive Type | Belt |
| Manufacturers Part Number | PK0342 |
| Fuel Type | Gas |
| Start Type | Pull Start |
| Engine/Motor Type | Gas |
| Engine Series | CH270 |
| Brand | Power King |