Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB3232312

MPN #: TP448P805GP

Jamco Bar and Pipe Truck, 48" x 36"

Product Description
Transports pipes and bars.

Features:
  • All welded construction, except casters
  • Capacity - 4,000 lb. evenly distributed.
  • Durable 12 gauge steel platform, and 12 gauge caster mounts for long-lasting use
  • Bolt-on casters for easy replacement or upgrade
  • Casters are 2 rigid, 2 swivel superior cart tracking
  • Overall height is 59"
  • 4" channel uprights, 1-1/2" square tube arms
  • 3 load levels
  • Deck height is 11"
  • Usable arm spacing (horizontal) - each side: Top - 6-1/2", Middle - 10-1/2", Bottom - 14-1/2"


PRICE
$1,035.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width36 in
Height59 in
Weight Capacity4000 lbs
Weight226 lbs
Wheel Diameter8 in
Gauge12
Deck Height11 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeBar & Pipe Truck
ColorGray
Wheel Type2 Rigid, 2 Swivel
Number of Cradles6
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberTP448P805GP
BrandJamco

Warranty

Warranty1