Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288139

MPN #: NBP-3048-8PUBK

Little Giant® Pipe Stake Truck NBP-3048-8PUBK, 30 x 48, Polyurethane Wheels

Product Description
Little Giant® Pipe Stake Truck, 30 x 48, Polyurethane Wheels

Ideal for transporting roll goods and other long bulky loads. Removable 1-5/16" diameter. Pipe Stakes extend 30" above the deck. Formed 12 gauge steel deck is reinforced for extra strength. Casters are 8" diameter, 2 rigid and 2 swivel with brakes to help prevent unwanted movement when loading or unloading long material. Deck height 11", overall height 41".

PRICE
$995.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height41 in
Weight Capacity3600 lbs
Wheel Diameter8 in
Gauge12
Deck Height11 in

Product Details

Assembly RequiredNo
ColorGray
Wheel TypePolyurethane, 2 Swivel with Brakes, 2 Rigid
Number of Cradles2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberNBP-3048-8PUBK
BrandLittle Giant