Pucel™ OFB-84 Bar & Rod Truck with Rubber Casters - 84"L Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Truck Is Ideal For Moving Bar, Tubes And Angle Stock.
Unique cradle design allows easy side approach loading and unloading of cargo with a forklift or a hoist. 22"W cradles with a durable steel frame. 4-Wheel configuration allows truck to turn on its own radius.
Mold-On Rubber Wheels offer 6,000 lb. capacity with 16" x 3" center wheels and 10" x 2-1/2" swivel end casters.
Unique cradle design allows easy side approach loading and unloading of cargo with a forklift or a hoist. 22"W cradles with a durable steel frame. 4-Wheel configuration allows truck to turn on its own radius.
Mold-On Rubber Wheels offer 6,000 lb. capacity with 16" x 3" center wheels and 10" x 2-1/2" swivel end casters.
PRICE
$1,745.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 34 in |
| Height | 33 in |
| Weight Capacity | 6000 lbs |
| Caster Diameter | (2)16 & (2)10 in |
Product Details
| Type | 4 Wheel |
| Color | Gray |
| Caster Type | Mold-On Rubber |
| Number of Cradles | 3 |
| Material | Steel |
| Description | Sheet and Bar Truck |
| Manufacturers Part Number | OFB-84-R-GRAY |
| Brand | Pucel |