Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134976

MPN #: MST-3048-6PYBK

Little Giant® Mobile Stake Truck, 3600 lb. Capacity, 48"L x 30"W, Gray

Product Description
Easy Access sides with uprights extending 18" above the top shelf allow for easy maneuverability of a large magnitude of products, including long over-sized materials.

Features:
  • 12 gauge steel
  • Uprights extend 18" above deck
  • Shelf clearance: 20"
  • 2 rigid and 2 swivel casters with brakes
  • 6" non-marking polyurethane wheels
  • All-welded construction


PRICE
$1,075.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height48-1/2 in
Weight Capacity3600 lbs
Weight163 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
TypeMobile Stake Truck
ColorGray
Wheel TypePolyurethane
MaterialSteel
DescriptionMobile Stake Truck
Manufacturers Part NumberMST-3048-6PYBK
BrandLittle Giant