Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3181019

MPN #: RW16BB-JD110

SOLO® Bare Eco-Forward Paper Cold Cups, 16 oz. Cap., Green/White, 100/Sleeve, 10 Sleeves/Carton

Product Description
Serve cold beverages with complete confidence. These cups provide a sturdy, stress-free solution for any venue! They are a sustainable option for serving refreshing drinks-to-go. These durable cups even hold up against thick milkshakes and smoothies thanks to the superior rigidity offered by the wax coating. Our waxed paper cold cups are compostable in a commercial compost facility which may not exist in your community. Not suitable for backyard composting. Compatible lid sold separately.

Features:
  • Made with plant-based renewable resources
  • Commercially compostable alternative to standard, double-sided polyethylene and plastic cold cups
  • Gives operator a variety of lid choices for different cold beverage applications


PRICE
$175.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz.

Product Details

StyleBare® Design
TypeCold Beverage Cups
Capacity16 oz
Made in the USAYes
MaterialWax Coated Paper
Package Quantity1000
DescriptionEco-Forward Paper Cold Cups
ColorWhite
Manufacturers Part NumberRW16BB-JD110
BrandSolo