Serve a variety of foods with complete confidence thanks to this attractive dinnerware. Stylish and durable, it will hold up against heavy and saucy foods. Keep hands comfortable and clean with the moisture and grease-resistant design. Worry less about leaks and messes as this dinnerware is cut-resistant. Perfect for serving small plates and desserts at events, offices or cafeterias.
SOLO® Bare Eco-Forward Clay-Coated Paper Dinnerware, ProPlanet Seal, Plate, 9"D, White, 500/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9 in |
Product Details
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | HP9S-2050 |
| Microwavable | No |
| Shape | Round |
| Brand | Dart |
Compliance & Certifications
| Certifications | ASTM D6868 Certified Compostable, BPI Certified |