Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3180405

MPN #: 9PBQR

Dart® Quiet Classic Laminated Foam Dinnerware Plates, 9" Dia., Black, 125/Pack, 4 Packs/Carton

Product Description
Need dinnerware that holds up to saucy, substantial portions? Look no further! Serve epic meals on this foam dinnerware. Sturdy design is smooth, cut-resistant and soak-proof thanks to the laminated surface. Chow down with confidence since this dinnerware resists bending or buckling under hefty feasts. Keep hands at a comfortable temperature, this dinnerware is insulated. Whether you're dishing up the best BBQ in town, feeding a crowd from a food truck, or catering an event, this dinnerware will meet your needs and look great doing it.

Features:
  • Classic elegance
  • Strong and sturdy, lightweight foam
  • Reinforcing, gloss-plastic lamination
  • Insulated to accommodate hot and cold foods


PRICE
$68.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Diameter9 in

Product Details

Made in the USAYes
MaterialFoam
Package Quantity500
DescriptionLaminated Foam Dinnerware Plates
ColorBlack
Manufacturers Part Number9PBQR
MicrowavableNo
ShapeRound
BrandDart