Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy and Bronze.
L.H.Dottie® Bare Ground Clamp, Bronze, 1-1/4"-2, 5 Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.4 |
| Size | 1-1/4 - 2 in |
Product Details
| Type | Ground Clamp |
| Package Quantity | 5 |
| Description | 1-1/4''-2'' Bronze Bare Ground Clamp |
| Manufacturers Part Number | 27 |
| Brand | L.H.Dottie |
Related Products
Hoffman A42HS3112LP, Disc. Encl W/Clamps, Type 4, 42.00X31.38X12.00, Steel/Gray For disconnect applications in which a clamp-secured door is preferred. Clamps on three sides of the door keep liquid and contaminants out. Preferred cutout accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures. Features: 1. Bracket welded to door for attaching disconnect door catch (interlock) 2. Instructions to locate and install disconnect switches, circuit breakers and operating mechanisms 14 gauge steel Seams continuously welded and ground smooth External mounting ...
Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. Various clamps and terminals allow a wide variety of uses. All cables are 7 x 19 stranded steel. Insulated cables have Safety orange jacket.
Lind Equipment ALS10A, Static Grounding Hand Clamp, Aviation Cast aluminum construction with plated steel jaws. Aviation industry standard for bonding and grounding aircraft and refueling vehicles. Ideal for attaching to landing gear, posts, ground balls, ground rods and other curved unpainted surfaces. Complies with mil spec M83413/7-1.
Hand Clamp & C-Clamp w/ 3 Ft. 7X19 Insulated Stranded Flex. Steel Cable Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. Various clamps and terminals allow a wide variety of uses. All cables are 7 x 19 stranded steel. Insulated cables have Safety orange jacket.
Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. Various clamps and terminals allow a wide variety of uses. All cables are 7 x 19 stranded steel. Insulated cables have Safety orange jacket.