Reelcraft G 3050 Y, Static Discharge/Grounding Reel, 50ft Cable, w/Dual 100A Y Clips on end
Static discharge reels are used to ground equipment operating in hazardous atmospheres. When properly clamped to ground, the static discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion.
Reelcraft G 3050 Y, Static Discharge/Grounding Reel, 50ft Cable, w/Dual Clamps on end
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 3-3/8 in |
| Height | 8-1/8 in |
| Cord Length | 50 |
Product Details
| Material | Steel |
| Features | Dual 100A Y Clips |
| Color | Red |
| Manufacturers Part Number | G 3050 Y |
| Cable/Cord/Hose Included | Yes |
| Brand | Reelcraft |