Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147508

MPN #: DB25

L.H.Dottie® Bare Ground Clamp (Direct Burial), Bronze, 1/2"-1, 25 Pack

Product Description
Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy and Bronze.

PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2
Size1/2 - 1 in

Product Details

TypeGround Clamp
Package Quantity25
Description1/2''-1'' Bronze Bare Ground Clamp (Direct Burial)
Manufacturers Part NumberDB25
BrandL.H.Dottie