Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1149870

MPN #: 504408-010

Quick Cable 504408-010 EPDMSteel Covered Clamps, 1-1/8" Diameter, 10 Pcs

Product Description
Features:
  • Heat Shrink FlexTube
  • FlexTube diameters fit wide range of sizes, from 24 gauge primary wire to heavy°/0 cable
  • Remains flexible after shrink
  • Offered in red, black & clear
  • Clear tube permits visual inspection for easy maintenance and trouble shooting
  • Conforms to DOD MilDTL230°/4 Class 2 specifications
PRICE
$13.25

Min. purchase quantity is 15
15
15
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2" in
Diameter1-1/8"

Product Details

MaterialZinc
Package Quantity10 PCS/Bag
DescriptionEpdm Steel Covered Clamps
Manufacturers Part Number504408-010
BrandQuick Cable