Thermo Scientific Barnstead Organic Removal Cartridge D50215, Half Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
This Half Size Organic Removal Cartridge removes organics and chlorine. It has an activated carbon resin. It works with Barnstead B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$159.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Half Size |
| Type | Water Cartridges and Filters |
| Capacity | 5000 gal |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D50215 |
| For Use With | Barnstead B-Pure Systems |
| Color Indicator | No |
| Resin Type | Activated Carbon |
| Cartridge Type | Organic Removal |
| Brand | Thermo Scientific |