Thermo Scientific Barnstead Cation Removal Cartridge D0815, Full Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
This Barnstead Cation Removal Cartridge converts ionized salts to the acid form resulting in a product water that is low in pH, ideal for precious metal or isotope recovery. It works with Barnstead Bantam Deionizer and B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$169.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Full Size |
| Type | Water Cartridges and Filters |
| Capacity | 3170 grains |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D0815 |
| For Use With | Barnstead Bantam Deionizer, B-Pure Systems |
| Color Indicator | No |
| Resin Type | Strong Cation Exchange |
| Cartridge Type | Cation Removal |
| Brand | Thermo Scientific |