Thermo Scientific Barnstead Oxygen Removal Cartridge D50214, Half Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
The Half Size Oxygen Removal Cartridge maintains low oxygen content to prevent corrosion in cooling water loops, etc. The feed water should contain less than 10 ppm of ionized solids. It has a Porous Strong Anion Exchange resin. It works with Barnstead B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$215.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Half Size |
| Type | Water Cartridges and Filters |
| Capacity | 18g |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D50214 |
| For Use With | Barnstead B-Pure Systems |
| Color Indicator | No |
| Resin Type | Porous Strong Anion Exchange |
| Cartridge Type | Oxygen Removal |
| Brand | Thermo Scientific |