Cortech USA Barracuda Property Box Lid, 3.0 Cu Ft.
Write a Review
|
Questions & Answers (0)
Product Description
The Barracuda Box will stand up to just about anything. This lid is for the 8568P, 3.0 cu. ft box. Made of an impact resistant polypropelene. The Boxes can be stacked or nested inside of other boxes. Each box has a Box ID number molded in and all our products pass CAL 133 flammability tests.
PRICE
$68.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 17-13/32 in |
| Height | 1-1/2 in |
Product Details
| Material | Polypropylene |
| Manufacturers Part Number | 8289P |
| Stack and/or Nest | Stack & Nest |
| Brand | Cortech USA |