Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBM1457606

MPN #: 9689P

Cortech USA, 9689P, Property Box Lid, Universal, 3825P and 7268P

Product Description
Cortech USA 9689P, Property Box Lid, Universal, 3825P and 7268P,

Features:

  • Each lid is individually numbered
  • Universal lid will fit either the 3825P or 7268P
  • One piece, injection molded
  • Constructed of "no-break" polypropylene
  • passes CAL 133 flammability test
  • Manufactured to ISO quality standards
  • Each lid is individually numbered
  • Universal lid will fit either the 3825P or 7268P
  • One piece, injection molded
  • Constructed of "no-break" polypropylene
  • passes CAL 133 flammability test
  • Manufactured to ISO quality standards
  • Application & Uses: Lid for Barracuda Box


PRICE
$43.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width17-1/2 in
Height1-1/2 in
Inside Length23.5 in
Weight4 lbs

Product Details

TypeLid
ColorGray
Accessory TypeLid
StyleStorage Box
MaterialPolyethylene
DescriptionProperty Box Lid
Package Quantity1
Manufacturers Part Number9689P
BrandCortech USA