Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3239834

MPN #: 3825p

Cortech USA Barracuda Storage Box, 1.5 Cu. Ft., 23"L X 17-1/2"W X 8-1/2"H, Gray

Product Description
The Barracuda Box is stronger, lighter, and more functional than other property storage boxes, these boxes provide a long-lasting solution for organization and storage.

Features:
  • Constructed with high impact "no break" polypropylene
  • "Stack and Nest" Design - Stack property boxes with or without a lid without crushing the contents of the Barracuda Box
  • "Nest" property boxes inside one another by simply turning the empty box 180 degrees. Locking hasp on both sides of the box
  • Rounded edges and corners for increased safety. Vertical structural columns for maximum strength and impact resistance
  • Flame Retardant (Passes CAL133)
  • Manufactured to ISO Quality Standards in the USA


PRICE
$51.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width17-1/2 in
Height8-1/5 in
Inside Length22-1/2 in
Inside Width15 in
Weight Capacity500 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
TypeStorage Box
ColorGray
LidNo
Capacity1.5 ft³
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number3825p
Stack and/or NestStack & Nest
BrandCortech USA

Compliance & Certifications

CertificationsCAL 133