Durham Mfg.® Base, For Large Slide Racks, 12-5/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy all steel construction. Raises units 15 inches off the floor. Legs attach easily using fasteners provided. Durable gray powder coat finish.
PRICE
$72.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/8 |
| Depth | 12-5/8 in |
| Height | 15 |
Product Details
| Type | Base |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 311-95 |
| Brand | Durham Mfg. |