For Use With: Jet PM1300 (1791077CK) TEFC 1.75 HP 1Ph 115/230V Base Machine w/Canister Bag System PM1300 (1791086) Dust Collector-Canister Filter System Only PM1900 (1791075CK) 3HP 1PH Motor with Canister Filter System Dust Collector PM1900 (1791075BK) 3HP 1PH Motor with Filter Bag System Dust Collector PM1900 (1791076CK) 3HP 3PH Motor 230/460V With Canister Filter System Dust Collector PM1900 (1791086) Canister Filter System Only PM1300TX (BK) Dust Collector PM1300TX-BK (1791078K ) Dust Collector 1.75HP 30-Micron Bag Filter Kit PM1300TX-CK (1791079K) Dust Collector 1.75HP 2-Micron Bag ...
This is an authentic Wilton replacement part that has been sourced from the original manufacturer to be used with belt/disc sanders. The metal drive shaft is used to mount the idler pulley which is the middle pulley between the motor drive shaft and the belt drum pulley. This drive shaft is sold as an individual replacement part, please note the key is sold separately. For Use With: Jet 4210 (5511717) Belt and Disc Sander J-4210 (414550) Disc/Belt Sander
Material: Steel Length: 10" | 54 Mm Inner Diameter: 3-3/8" | 83 Mm Plating: Chrome-Plated Thread: 18 Note: Commonly Found In Reach-In Refrigerators | Used On Chandler Evaporators