Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TZ Case

Model # :WBB844750

MPN #: TZ0012-DPI

TZ Case, Pistol Case, 12-1/2"L x 9"W x 6"H, Black Diamond Plate

Product Description
Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case!

Features:
  • Duelly Pistol Case
  • Aluminum Frame
  • PVC Panels
  • One Handle
  • Two Combination Locks
  • Pattern Hidden Hinge
  • Convoluted Foam (fixed) in Lid
  • Two Layers of Removable Foam (convoluted and pick-n-pluck) in Bottom of Case


PRICE
$86.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width9 in
Height6 in
Inside Length11-3/4 in
Inside Width8-5/16 in
Inside Height2-1/2 in
Weight3 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
TypePistol Case
ColorBlack
Capacity2 Pistols
FinishPowder coat
MaterialAluminum Frame and PVC Panels
Manufacturers Part NumberTZ0012-DPI
WaterproofYes
BrandTZ Case