Features:
- Positive grip in dry & light oil environments
- ANSI Cut Level: A3
- EN388:2016: 4442C
- Appliance Manufacturing
- Light Manufacturing
- Sheet Metal Handling
- Metal Stamping
- Construction
Weights & Dimensions
| Size | S |
| Grip | PU |
| Gauge | 13 ga |
Product Details
| Abrasion Level | EN 388: 4 |
| Type | Coated Gloves |
| Color | Gray |
| Application | Automotive & Light Manufacturing, Sheet Metal Handling, Construction |
| Series | 02-013 |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Polyurethane |
| Material | Polyurethane |
| Gender | Unisex |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 02-013-S |
| Lining Material | HDPE |
| Coating Material | Polyurethane |
| Cut Level | A3 |
| Brand | Basetek |
Compliance & Certifications
| EN 388 | 4442C |
| Certifications | ANSI Cut A3, EN 388: 2016: 4442C |