Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169922

MPN #: WL9-55830

Wilton® B.A.S.H® 8 lb. Steel Dead Blow Hammer, 30"L Handle

Product Description
At Wilton®, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design for the world's most durable dead blow hammer.

Features:
  • Dead blow function eliminates bounce back when striking hardened surfaces
  • Ergonomic Handle - shaped and thickened for improved comfort and less vibration
  • Lanyard Hole - Safely secure hammer to wrist or stationary object
  • No-Slip Grip - Vulcanized rubber handle for secure grip while striking
  • Soft face helps prevent marring
  • Spark-resistant for safe use near combustible materials - no exposed metal on face, head or shaft
  • Unbreakable® Handle Technology: Steel core eliminates breaking during overstrikes


PRICE
$139.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Weight8 lbs
Head Length8-5/8 in
Handle Length30 in
Face Diameter2-5/8 in

Product Details

Handle Material"Steel Core/Vulcanized Rubber "
MaterialSteel
Manufacturers Part NumberWL9-55830
BrandWilton