Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB248671

MPN #: 11335K

BOSCH® 11335K, 35lb Breaker Hammer - JACK

Product Description
  • 35lb Class Leader
  • Impact force of 34 ft.-lbs and powerful 1750 W motor - Highest removal rate in its class - up to 50% faster
  • Exclusive Active Vibration Control
  • Shock absorbing top handle reduces vibration by up to 40% vs. the competition providing uncompromising user comfort for extended periods of work
  • In-Line Design - Ultimate tool balance with multiple grip positions for maximum performance in angled, horizontal, and vertical applications
  • Large Main Handle - Increased control and handling
  • Well Positioned Lock On Switch - Eliminates unintentional shut off
  • 360° Articulating Auxiliary Handle - Provides a wide range of movement along with operator comfort
  • Carrying Case with Wheels - Convenient storage and easy transportation
  • 2 Way Tool Retainer - Accepts standard 1-1/8" (28mm) hex, air tool steel with retaining collar or Bosch internal locking combo steel
  • All Metal Housing - Jobsite durability

Includes: Pointed Chisel (400 mm) - 2 608 690 106, Articulating Auxiliary Handle - 2 602 025 170, Carrying Case with Wheels - 1 615 438 432, Grease tube - 1 615 430 005, Cleaning rag - 1 619 200 444

PRICE
$1,389.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tool Weight38 lbs

Product Details

Blows per Minute1300 BPM
Voltage120 V
Impact Energy34 lbs
DescriptionBreaker Jack Hammer
Manufacturers Part Number11335K
Amperage15 A
BrandBosch