Beta 1392 Dead Blow Hammer, 1-15/16" Face Dia., 12-13/16"L Handle
Write a Review
|
Questions & Answers (0)
Product Description
The steel shafts of the Beta 1392 dead-blow hammers offer exceptional durability and strength, ensuring the hammer can withstand heavy use and resist bending or breaking under high impact forces. This makes them suitable for demanding applications and extends the tools lifespan. The interchangeable plastic faces allow for customization based on the specific task or material being worked on. Different plastic faces provide versatility in achieving the desired impact strength and surface protection. Dead-blow hammers are designed with internal weighted heads that minimize recoil and vibration upon impact. This helps to improve accuracy, control and user comfort by reducing the strain on the user's hand and minimizing fatigue during prolonged use. This rebound hammer has shots in hollow heads that move in the opposite direction compared to a standard hammer, providing a balanced impact and reducing rebound effects, resulting in more controlled and accurate strikes.
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-13/16 |
| Weight | 2 lbs |
| Head Length | 5-5/16 in |
| Handle Length | 12-13/16 in |
| Face Diameter | 1-15/16 in |
Product Details
| Handle Material | Steel |
| Material | Steel/Plastic |
| Manufacturers Part Number | 013920050 |
| Brand | Beta |