Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB3169079

MPN #: WL9-34014

Wilton B.A.S.H® Ball Pein Hammer, 40 oz. Head, 14"L

Product Description
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market, such as this 40-oz ball pein hammer. On this journey, we've managed to design and file patents for the world's most durable hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip.

Features:
  • Anti-Vibe Neck with tapered design eliminates vibration from striking
  • No-Slip Grip made from vulcanized rubber ensures a secure hold
  • Safety Plate prevents head from dislodging
  • Unbreakable® Handle Technology: Steel core eliminates breaking during overstrikes
  • Prop 65 - Cancer
  • Face Diameter - 1-7/8"


PRICE
$74.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Weight3 lbs
Head Weight2.5 lbs

Product Details

TypeBall Pein Hammer
Handle Material"Steel, Rubber"
Manufacturers Part NumberWL9-34014
BrandWilton