Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
BarkPark&#8482 Basic Bench - Green

Model #: WBB1309335

MPN #: PBARK-940P-P6-GRN

BarkPark™ Basic Bench - Green

|
Questions & Answers (0)
PRICE
$1,592.00
Usually ships in 95 to 98 days
A Dog Park Equipment Essential! The BarkPark™ Bench provides the ideal resting spot for dog owners and can be located near popular activities. The 6 foot bench is available in Thermoplastic-coated green color to match the Natural color palette of the BarkPark™ line. The bench is made from quality 2-3/8" pipe, with a black frame, and can be portable or permanently installed in-ground. This bench is sure to be a popular place for socializing and observing dogs as they enjoy the park. Features laser cut paw prints and bones to match up with the BarkPark™ equipment icons. Also features the punched plank pattern, 12" seat surface and is made in the USA.

1
1
Easy online or call-in returns.